Beli kertas saring whatman di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Whatman Kertas Saring
    Rating:
    100% of 100
    (1)
    Mulai

    Rp249.900

  2. Whatman Qualitative Filter Paper No. 40 (Circle)
    Mulai

    Rp639.900

  3. Whatman Quantitative Filter Paper Ashless Grade 40
    Mulai

    Rp1.099.900

    Whatman Quantitative Filter Paper Ashless Grade 40
    atribut:
    • Material: circles , cotton filters (high-quality cotton linters)
    • Parameter: 0.29 psi wet burst, 340 sec/100 mL speed (Herzberg)
    • Ash: ≤0.007%
    • Basis Weight (g/m²): 95
    • Pore Size (µm): 8 (Particle retention)
    • Thickness (µm): 210
  4. Whatman Quantitative Filter Paper
    Mulai

    Rp1.099.900

    Whatman Quantitative Filter Paper
    atribut:
    • TGK Part No.: 996-41-03-35
    • Space: A modification of ASTM's D981-56 test method in which a 15 cm diameter filter paper is folded in four and 100 ml of water is filtered in seconds.
    • Diameter (Φcm): 12.5Φ
    • AS ONE Part Number: 2-8306-05
    • Quantity (sheets): 100
  5. Whatman Qualitative Filter Paper No. 42 Circle
    Mulai

    Rp629.900

  6. Whatman Qualitative Filter-Paper #1 (Filter Paper)
    Mulai

    Rp279.900

    Whatman Qualitative Filter-Paper #1 (Filter Paper)
    Deskripsi:
    Specification : JIS standard: Class 1, Domestic filter-paper equivalent: No.1, Particle maintenance ability (micrometer):11, thickness (micrometer):0.18, ash-content (%):0.06, weight (g/m2):87, initial rate-of-filtration (second):40
    atribut:
    • Basis Weight: 88g/m²
    • Porosity: Circular
    • Thickness: 0.18mm
    • Filtration Rate: Medium speed (40 s/100ml)
    • Ash Content (%): 0.06
    • Compatible Products: Domestic filter paper : No.1
    • Diameter (phi cm): 9
    • Diameter (phi mm): 90
    • Grade: #1
    • JIS Standard: equivalent toCLASS 1 (JISP3801)
    • Load Capacity: Medium
    • Particle Maintenance Ability: 11µ
    • TGK Product Number: 996-41-01-04
  7. monotaro Porcelain Mortar and Pestle
    Mulai

    Rp69.900

    monotaro Porcelain Mortar and Pestle
    Deskripsi:
    Milling of the reagents.
    atribut:
    • Product Type: Pestle and mortar set
    • Chemical composition: SiO2=70% Al2O3=30%
    • Included Accessories: pestle
  8. Klin Pak Cling Wrap
    41%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp20.900

    Klin Pak Cling Wrap
    Deskripsi:
    Klin Pak Cling Wrap adalah pilihan cermat untuk perlindungan makanan sehari-hari anda. Mudah untuk membungkus dan menempel dengan kuat ke berbagai macam bentuk makanan, mangkok, cangkir dan piring tanpa mudah sobek. Menjaga makanan tetap segar, tahan lama, tidak mudah kering dan higienis.
  9. DURAN Bottle Laboratory with Screw Cap (Botol Lab)
    Mulai

    Rp77.900

    DURAN Bottle Laboratory with Screw Cap (Botol Lab)
    Deskripsi:
    1. complies with the standards in ISO 4796-1:2016 Laboratory glassware2. Manufactured from DURAN® borosilicate glass 3.3. DURAN®
  10. Whatman Qualitative Filter Paper No. 41 (Circle)
    Mulai

    Rp459.900

  11. Whatman Qualitative Filter Paper Grade 1
    Mulai

    Rp399.900

    Whatman Qualitative Filter Paper Grade 1
    atribut:
    • Parameter: 0.25 psi wet burst, 150 sec/100 mL speed (Herzberg)
    • Ash: ≤0.06%
    • Basis Weight (g/m²): 87
    • Pore Size (µm): 11 (Particle retention)
    • Thickness (µm): 180
  12. Whatman Qualitative Filter Paper
    Mulai

    Rp279.900

    Whatman Qualitative Filter Paper
    Deskripsi:
    Suitable for filtering fine particles. It is about twice as thick as Grade 1. Due to its large load capacity, it does not easily clog even if it holds a large amount of precipitate, and it has strong wettability and is used for filtration with a Büchner funnel. It has high absorbency and is suitable as a sample carrier.
    atribut:
    • Space: A modification of ASTM's D981-56 test method in which a 15 cm diameter filter paper is folded in four and 100 ml of water is filtered in seconds.
  13. Whatman Quantitative Filter Paper Ashless Grade 41
    Mulai

    Rp1.099.900

    Whatman Quantitative Filter Paper Ashless Grade 41
    atribut:
    • Material: circles , cotton filters (high-quality cotton linters)
    • Parameter: 0.22 psi wet burst, 54 sec/100 mL speed (Herzberg)
    • Ash: ≤0.007%
    • Basis Weight (g/m²): 85
    • Pore Size (µm): 20-25 (Particle retention)
    • Thickness (µm): 220
  14. Whatman Quantitative Filter Paper Ashless Grade 42
    Mulai

    Rp1.099.900

    Whatman Quantitative Filter Paper Ashless Grade 42
    atribut:
    • Material: circles , cotton filters (high-quality cotton linters)
    • Parameter: 0.40 psi wet burst, 1870 sec/100 mL speed (Herzberg)
    • Ash: ≤0.007%
    • Basis Weight (g/m²): 100
    • Pore Size (µm): 2.5 (Particle retention)
    • Thickness (µm): 200
  15. Whatman Qualitative Filter Paper Grade 4
    Mulai

    Rp489.900

    Whatman Qualitative Filter Paper Grade 4
    atribut:
    • Material: cellulose filters, circles
    • Parameter: 0.22 psi wet burst, 37 sec/100 mL speed (Herzberg)
    • Ash: ≤0.06%
    • Basis Weight (g/m²): 92
    • Pore Size (µm): 20-25 (Particle retention)
    • Thickness (µm): 205
Daftar Harga kertas saring whatman Terbaru March 2026
Whatman Kertas SaringRp249.900
Whatman Qualitative Filter Paper No. 40 (Circle)Rp639.900
Whatman Quantitative Filter Paper Ashless Grade 40Rp1.099.900
Whatman Quantitative Filter PaperRp1.099.900
Whatman Qualitative Filter Paper No. 42 CircleRp629.900
Whatman High Performance Cellulose Extraction ThimblesRp6.799.900
Whatman Kertas Saring Liquid Phase Separation 1 PsRp629.900
Whatman Qualitative Filter-Paper #1 (Filter Paper)Rp279.900
monotaro Porcelain Mortar and PestleRp69.900
Klin Pak Cling WrapRp20.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)